![burksu26](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157857185.jpg?preset=medium)
BURNDY KSU26 1/0 STR. - 2/0 STR. Burndy® Type KSU Universal Servit® Copper Split Bolt w/ Spacer
Description
Tin-plated, high strength copper alloy SERVIT with spacer. Spacer seperates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors, 1.90 IN L.
Specifications
Brand Name | Burndy | Sub Brand | Universal Servit® |
Item Name | Split Bolt with Spacer | Type | KSU, Universal |
Main Conductor Size | 1/0-2/0 AWG | Nut Size | 14 in |
Material | High Conductivity Copper Alloy | Tap Conductor Size | 8 AWG |
Conductor Type | ACSR, 5005, AAAC, Stranded Aluminum, Stranded and Solid Copper (Run and Tap), Steel (Nominal Diameter) (Tap) | Overall Length | 49 mm |
Finish | Tin Plated, Galvanic/Electrolytic Zinc Plated | Tightening Torque | 385 in-lb |
Dimensions | 1.93 in L x 0.79 in W | Standards | UL 486A, CSA Certified, RoHS Compliant |
Application | For All Combinations of Copper, Aluminum, ACSR, AAAC, 5005, and Steel | UPC | 781810036600 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |