
ILSCO CANADA IK-500 ClearChoice Split Bolt Connector IK:CU SPLIT BOLT 500 - 250 kcmil Solid Copper, Compact Copper, Compressed Copper, Concentric Copper
Description
Copper split bolt manufactured from high strength copper alloy. For copper conductor only. Allows maximum torque to be applied, maximum conductivity and high breakage resistance. Ensures reliability.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Split Bolt Connector | Type | IK:CU SPLIT BOLT |
Main Conductor Size | 500 - 250 kcmil | Bolt Size | 0.834 in |
Nut Size | 1.812 in | Voltage Rating | 2000 V |
Material | High Strength Copper Alloy | Tap Conductor Size | 500 kcmil - 8 AWG |
Conductor Type | Solid Copper, Compact Copper, Compressed Copper, Concentric Copper | Inner Diameter | 1-5/8 in |
Overall Length | 3 in | Finish | NA |
Tightening Torque | 825 in-lb | Color | Copper |
Temperature Rating | 90 °C | Standards | UL 467, UL 460C, UL File Number E6207, CSA Certified, ROHS Compliant |
Application | For Direct Burial in Earth and Concrete | UPC | 783669470222 |
Packages
1 - UNIT - 1 |