
ILSCO CANADA .690 inch Ilsco Split Bolt Connector
Description
Tin plated copper split bolt manufactured from high strength copper alloy. Precision tooled threads. Allows maximum conductivity and high breakage resistance. Provides low contact resistance. Allows connection of copper to copper; copper to aluminum; steel to copper; and steel to aluminum. Ensures reliability.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Split Bolt Connector | Type | SK:CU TIN PLATED S/B |
Main Conductor Size | 6-10 AWG Stranded | Bolt Size | 0.217 in |
Nut Size | 0.688 in | Voltage Rating | 2000 V |
Material | High Strength Copper Alloy | Tap Conductor Size | 6 AWG Stranded - 10 AWG Solid |
Conductor Type | Solid Copper, Compact Copper, Compressed Copper, Concentric Copper | Inner Diameter | 0.562 in |
Overall Length | 1.266 in | Finish | Tin Plated |
Tightening Torque | 165 in-lb | Color | Silver |
Temperature Rating | 90 °C | Standards | UL 460C, UL File Number E12822, CSA 701570, RoHS Compliant |
Application | Split Bolt | UPC | 783669819021 |
Packages
100 - UNIT - (100) |