![tab10h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958045.jpg?preset=medium)
ABB 10H 1/0 Str.-4 Sol. Blackburn® High Strength Split-Bolt Connector-Type H
Description
High strength split-bolt connector for copper to copper connections. Bolt and nut of high strength corrosion-resistant bronze alloy. Pressure bar is copper through 40H, copper alloy is used for 350 kcmil and above. Bolt and nut of hex design up to 350 kcmil. CSA Certified and UL Listed.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Split Bolt Connector | Type | High Strength |
Main Conductor Size | 1/0 AWG Stranded - 4 AWG Solid | Material | Bronze Alloy, Copper |
Tap Conductor Size | 1/0 AWG Stranded - 4 AWG Solid | Mounting Type | Hexagon Screw |
Finish | Metallic | Color | Metallic |
Standards | UL File Number E9809 | Application | Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection |
UPC | 783786200146 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 300 - UNIT = 300 | 1440 - UNIT = 14400 |