![tab10hps](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958043.jpg?preset=medium)
ABB 10HPS 1/0 Str.-6 Sol. Blackburn® Type HPS Plated Split-Bolt Connector with Spacer
Description
Blackburn® plated split-bolt connector with spacer for use on copper, aluminium and ACSR conductors. Bolt and pressure bar of copper alloy completely tin-plated.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Split Bolt Connector | Type | Split-Bolt |
Main Conductor Size | 1-2 AWG | Material | Copper Alloy |
Tap Conductor Size | 1-2 AWG | Mounting Type | Hexagon Screw |
Finish | Electro-Tin Plated, Galvanic Tinned | Color | Metallic |
Standards | UL File Number E9809 | Application | Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection, Copper, Aluminum and ACSR Conductors |
UPC | 783786200467 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 200 - UNIT = 200 | 9600 - UNIT = 9600 |