
ABB 20HPS 2/0-6 CU Blackburn® Split-Bolt Connector with Spacer
Description
Blackburn® plated split-bolt connector with spacer for use on copper, aluminium and ACSR conductors. Bolt and pressure bar of copper alloy completely tin-plated.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Split Bolt Connector | Type | Split-Bolt |
Material | Copper | Finish | Electro-Tin Plated |
Color | Metallic | Standards | UL File Number E9809 |
Application | For Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection | UPC | 783786200283 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 150 - UNIT - 150 | 9000 - UNIT = 9000 |