![tab2hps](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958043.jpg?preset=medium)
ABB 2HPS 2 Sol.-8 Sol. Blackburn® Plated Split-Bolt Connector with Spacer-Type HPS
Description
Blackburn® plated split-bolt connector with spacer for use on copper, aluminium and ACSR conductors. Bolt and pressure bar of copper alloy completely tin-plated.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Split Bolt Connector | Type | High Strength |
Main Conductor Size | 2-8 AWG Solid | Material | Copper Alloy |
Tap Conductor Size | 2-8 AWG Solid | Mounting Type | Hexagon Screw |
Finish | Electro-Tin Plated, Galvanic Tinned | Color | Metallic |
Standards | UL File Number E9809 | Application | Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection |
UPC | 783786200443 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 400 - UNIT = 400 | 2400 - UNIT - 24000 |