ABB 350HPS 350 kcmil-1/0 Str. Blackburn® Type HPS Plated Split-Bolt Connector with Spacer
Description
Blackburn® plated split-bolt connector with spacer for use on copper, aluminium and ACSR conductors. Bolt and pressure bar of copper alloy completely tin-plated.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Split Bolt Connector | Type | High Strength |
Main Conductor Size | 266.8 kcmil - 1/0 AWG | Material | Copper Alloy |
Tap Conductor Size | 266.8 kcmil - 1/0 AWG | Mounting Type | Hexagon Screw |
Finish | Electro-Tin Plated, Galvanic Tinned | Color | Metallic |
Standards | UL File Number E9809 | Application | Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection |
UPC | 783786855087 |
Packages
1 - UNIT - 1 | 30 - UNIT = 30 | 2160 - UNIT = 2160 |