![tab40h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958045.jpg?preset=medium)
ABB 40H 250 kcmil-1 Str Blackburn® High Strength Split-Bolt Connector-Type H
Description
Blackburn® high strength split-bolt connector for copper to copper connections. Bolt and nut of high strength corrosion-resistant bronze alloy and pressure bar is copper.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Split Bolt Connector | Type | High Strength |
Main Conductor Size | 250 kcmil - 1 AWG Stranded | Material | Bronze Alloy, Copper |
Tap Conductor Size | 250 kcmil - 1 AWG Stranded | Mounting Type | Hexagon Screw |
Finish | Metallic | Color | Metallic |
Standards | UL File Number E9809 | Application | Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection |
UPC | 783786200177 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 7500 - UNIT - 7500 |