![tab40hps](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958043.jpg?preset=medium)
ABB 40HPS 4/0 Str 4 Sol Blackburn® Type HPS Plated Split-Bolt Connector with Spacer
Description
Blackburn® plated split-bolt connector with spacer for use on copper, aluminium and ACSR conductors. Bolt and pressure bar of copper alloy completely tin-plated.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Split Bolt Connector | Type | Split-Bolt |
Main Conductor Size | 4/0-4 AWG | Material | Copper Alloy |
Tap Conductor Size | 4/0-4 AWG | Mounting Type | Hexagon Screw |
Finish | Electro-Tin Plated, Galvanic Tinned | Color | Metallic |
Standards | UL File Number E9809 | Application | Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection |
UPC | 783786200481 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 4800 - UNIT - 4800 |