Abbotsford
tab4hps

ABB 4HPS 4-12 AWG Blackburn® Type HPS Plated Split-Bolt Connector with Spacer

Price $19.3815 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:4HPS
Documents Documents

Description

Blackburn® plated split-bolt connector with spacer for use on copper, aluminium and ACSR conductors. Bolt and pressure bar of copper alloy completely tin-plated.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Split Bolt Connector Type Split-Bolt
Main Conductor Size 4-12 AWG Material Copper Alloy
Tap Conductor Size 4-12 AWG Mounting Type Hexagon Screw
Finish Electro-Tin Plated, Galvanic Tinned Color Metallic
Standards UL File Number E9809 Application Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection
UPC 783786200269

Packages

1 - UNIT - 1 100 - UNIT = 100 400 - UNIT = 400 3200 - UNIT - 32000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok