
ABB 500M 500-400kcmil Blackburn® Split-Bolt Connector
Description
Blackburn® high strength split-bolt connector for copper to copper connections. Bolt and nut of high strength corrosion-resistant bronze alloy and pressure bar is copper alloy.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Split Bolt Connector | Type | High Strength |
Main Conductor Size | 500-400 kcmil | Material | Bronze Alloy, Copper |
Tap Conductor Size | 500 - 400 kcmil | Mounting Type | Hexagon Screw |
Finish | Metallic | Color | Metallic |
Standards | UL File Number E9809 | Application | Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection |
UPC | 783786855261 |
Packages
1 - UNIT - 1 | 30 - UNIT = 30 | 2520 - UNIT = 2520 |