Abbotsford
tab6hps

ABB 6HPS 6 Sol.-12 Sol. Blackburn® Plated Split-Bolt Connector with Spacer-Type HPS

Price $11.4272 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6HPS
Documents Documents

Description

Blackburn® plated split-bolt connector with spacer for use on copper, aluminium and ACSR conductors. Bolt and pressure bar of copper alloy completely tin-plated.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Split Bolt Connector Type High Strength
Main Conductor Size 6-12 AWG Solid Material Copper Alloy
Tap Conductor Size 6-12 AWG Solid Mounting Type Hexagon Screw
Finish Electro-Tin Plated, Galvanic Tinned Color Metallic
Standards UL File Number E9809 Application Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection
UPC 783786200429

Packages

1 - UNIT - 1 100 - UNIT = 100 600 - UNIT - 600 5040 - UNIT = 50400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok