![tabaps02](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958163.jpg?preset=medium)
ABB APS02 Blackburn® Type APS Electro Tin-Plated Aluminum Dual-Rated Split-Bolt Connector, 2-8 Str.
Description
BLACKBURN® split bolt connector. Made of corrosion resistant tin-plated aluminium. CSA Certified and UL Listed to 90 °C 600 V. Accommodates aluminium and copper conductor combinations.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Split Bolt Connector | Type | Split-Bolt |
Main Conductor Size | 2-8 AWG | Material | Aluminum |
Tap Conductor Size | 2-8 AWG | Mounting Type | Hexagon Screw |
Finish | Electro-Tin Plated, Galvanic Tinned | Color | Metallic |
Standards | UL File Number E9809 | Application | Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection |
UPC | 783786201426 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 600 - UNIT - 600 | 2400 - UNIT - 24000 |