![tabaps06](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958163.jpg?preset=medium)
ABB APS06 Blackburn® Type APS Tin-Plated 2-8, Aluminum Dual-Rated Split-Bolt Connector
Description
BLACKBURN® split bolt connector. Made of corrosion resistant tin-plated aluminium. CSA Certified and UL Listed to 90 °C 600 V. Accommodates aluminium and copper conductor combinations.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Split Bolt Connector | Type | Dual-Rated |
Main Conductor Size | 6-10 AWG Stranded | Material | Aluminum |
Tap Conductor Size | 6-10 AWG Stranded | Mounting Type | Hexagon Screw |
Finish | Electro-Tin Plated, Galvanic Tinned | Color | Metallic |
Standards | UL File Number E9809 | Application | Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection |
UPC | 783786201402 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 800 - UNIT = 800 |