![tabaps11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958163.jpg?preset=medium)
ABB APS11 Blackburn® Type APS Tin-Plated 1/0-4, Aluminum Dual-Rated Split-Bolt Connector
Description
BLACKBURN® split bolt connector. Made of corrosion resistant tin-plated aluminium. CSA Certified and UL Listed to 90 °C 600 V. Accommodates aluminium and copper conductor combinations.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Split Bolt Connector | Type | Split-Bolt |
Main Conductor Size | 1/0-4 AWG Stranded | Material | Aluminum |
Tap Conductor Size | 1/0-4 AWG Stranded | Finish | Electro-Tin Plated |
Color | Metallic | Standards | UL File Number E9809 |
Application | For Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection | UPC | 783786210435 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 250 - UNIT = 250 |