![tabaps21](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958163.jpg?preset=medium)
ABB APS21 Blackburn® Type APS Tin-Plated 2/0-4, Aluminum Dual-Rated Split-Bolt Connector
Description
BLACKBURN® split bolt connector. Made of corrosion resistant tin-plated aluminium. CSA Certified and UL Listed to 90 °C 600 V. Accommodates aluminium and copper conductor combinations.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Split Bolt Connector | Type | Dual-Rated |
Main Conductor Size | 2/0-4 AWG | Material | Aluminum |
Tap Conductor Size | 2/0-4 AWG | Mounting Type | Hexagon Screw |
Finish | Electro-Tin Plated, Galvanic Tinned | Color | Metallic |
Standards | UL File Number E9809 | Application | Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection |
UPC | 783786201440 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 250 - UNIT = 250 |