Abbotsford
tabaps41

ABB APS41 Blackburn® Type APS — 4/0-2, Aluminum Dual-Rated Split-Bolt Connector

Price $85.7946 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:APS41
Documents Documents

Description

BLACKBURN® split bolt connector. Made of corrosion resistant tin-plated aluminium. CSA Certified and UL Listed to 90 °C 600 V. Accommodates aluminium and copper conductor combinations.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Split Bolt Connector Type Dual-Rated
Main Conductor Size 4/0-2 AWG Stranded Material Aluminum
Tap Conductor Size 4/0-2 AWG Stranded Mounting Type Hexagon Screw
Finish Electro-Tin Plated, Galvanic Tinned Color Metallic
Standards UL File Number E9809 Application Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection
UPC 783786201457

Packages

1 - UNIT - 1 25 - UNIT = 25 150 - UNIT - 150 6000 - UNIT - 6000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok