ABB SMK244-4-7 EZ Code® Wire Marker 7 Vinyl Yellow
Description
The E-Z-CodeĀ® SMK type sleeve marker is a combination marker for cable and pipe marking. Installed quickly onto SMKH or SMOH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker | Type | Number, Type K |
Legend | 7 | Legend Color | Black |
Background Color | Yellow | Material | Vinyl |
Packaging Quantity | 100/Bag | UPC | 786209913913 |
Packages
75 - UNIT - 75 |