Abbotsford
tabsmk2444i

ABB SMK244-4-I EZ Code® Wire Marker I Vinyl Yellow

Price $8.1997 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMK244-4-I

Description

The E-Z-Code® SMK type sleeve marker is a combination marker for cable and pipe marking. Installed quickly onto SMKH or SMOH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Type Letter, Type K
Legend I Legend Color Black
Background Color Yellow Material Vinyl
Packaging Quantity 100/Bag UPC 786209914125

Packages

75 - UNIT - 75
Customers who bought this item also bought