
ABB SMO256-4-Z E-Z-Code® Oval Sleeve Marker for Large Cables, PVC, Yellow "Z"
Description
E-Z-CODE® SMO series sleeve marker - The SMO type is a combination marker for cable and pipe marking. Installed quickly onto SMOH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker | Type | Close Oval, Roller Shape, Plug-In, Letters |
Legend | Z | Legend Color | Black |
Background Color | Yellow | Cable Size | 3.7338 mm dia |
Material | PVC | Marker Height | 11.3 mm |
Marker Width | 4.3 mm | For Use With | 10-6 AWG Wire |
UPC | 786209905550 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |