![brabm711871342](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142900676.jpg?preset=medium)
W H BRADY BM71-187-1-342 BMP71 PermaSleeve® Wire Marker Sleeves
Description
Bulk roll of PermaSleeve® heat shrinkable wire marker sleeve for the BMP71 label printer. Polyolefin. Matte finish.
Specifications
Brand Name | Brady | Sub Brand | BMP®71, PermaSleeve® |
Item Name | Heat Shrink Wire Marker | Type | Roller Shape |
Shrink Ratio | 3:1 | Cable Size | 20-10 AWG |
Material | B-342 Heat Shrink Polyolefin | Color | White |
Length | 0.335 in | Width | 1 in |
Number of Labels | 1000 | Mounting Type | Plug-in |
Temperature Rating | -94 to 267 °F | For Use With | BMP 71 Thermal Transfer Label Printer |
Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed | Application | For Cable and Wire Marking, Panel Labeling |
UPC | 662820800606 |
Packages
1 - UNIT - 1 |