
W H BRADY 1.765 inch x 0.439 inch MP71 PermaSleeve Wire Marker Sleeves
Description
Bulk roll of PermaSleeve® heat shrinkable wire marker sleeve for the BMP71 label printer. Polyolefin. Matte finish.
Specifications
Brand Name | Brady | Sub Brand | BMP®71, PermaSleeve® |
Item Name | Heat Shrink Wire Marker | Type | Roller Shape |
Shrink Ratio | 3:1 | Cable Size | 16-8 AWG |
Material | B-342 Heat Shrink Polyolefin | Color | White |
Length | 0.439 in | Width | 1-3/4 in |
Number of Labels | 1000 | Temperature Rating | -94 to 267 °F |
For Use With | BMP 71 Thermal Transfer Label Printer | Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed |
Application | For Cable and Wire Marking, Panel Labeling | UPC | 662820927655 |
Packages
1 - UNIT - 1 |