W H BRADY BPSPT-250-1-WT HEAT SHRINK WIRE MARKER.25in WHI
Description
BRADY BPSPT-250-1-WT 1000PK
Specifications
Brand Name | Brady | Sub Brand | BMP®61, BMP®71, TLS 2200®, TLS PC Link™, PermaSleeve® |
Item Name | Heat Shrink Wire Marking Sleeve | Type | Single-Side Printable, Self-Extinguishing |
Shrink Ratio | 3:1 | Cable Size | 16-10 AWG |
Material | B-342 Heat Shrink Polyolefin | Color | Matte White |
Length | 0.439 in | Width | 1.167 in |
Number of Labels | 100 | Temperature Rating | -67 to 275 °F |
For Use With | BMP 61 Portable Label Printer, BMP 71 Portable Label Printer (with Media Adapter), Brady M611 Mobile Label Printer, TLS 2200 Thermal Labeling System, TLS-PC LINK Thermal Labeling System | Standards | ASTM E162, ASTM E662, MIL-STD-202, SAE-AMS-DTL23053/5C (Class 1), SAE-AS-81531, RoHS Compliant, UL Listed |
Application | For Electrical Labeling, Wire and Cable Labeling | UPC | 662820187806 |
Packages
1 - UNIT - 1 |