Abbotsford
bram21187c342

W H BRADY M21-187-C-342 Label Cartridge for BMP21 Series ID PAL, LabPal Printer, White

Price $92.40 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M21-187-C-342

Description

PermaSleeve labels provide a wire marking solution that combines speed, ease of use, and permanence to create long-lasting, high quality identification. Combined with the BMP®21 or ID PAL™ printers, PermaSleeve Markers are an indispensable asset for electrical contractors, maintenance crews, construction teams, and industrial professionals.


Industrial Grade – Extreme temperature resistance, UV resistant, Chemical resistant, Fuel and Oil resistant, Self-extinguishing

Superior Aesthetics – Crisp, clear identification resistant to abrasions and fading

Certifications – UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531, MIL-STD-202

3:1 heat shrinking sleeve designed for 20 - 10 gauge (diameter 0.062 - 0.15 inches, 1.6 - 3.8 mm)

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Brand Name Brady Sub Brand BMP®21, PermaSleeve®
Item Name Heat Shrink Wire Marker Type Unprinted
Shrink Ratio 3:1 Cable Size 20-10 AWG
Material B-342 Heat Shrink Polyolefin Color White
Length 0.335 in Width 4.75 mm
Legend Color Black Temperature Rating -94 to 267 °F
For Use With BMP 21 PLUS Portable Thermal Transfer Label Printer Includes (1) 7 ft Continuous Roll
Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed Application For Cable and Wire Marking, Panel Labeling
UPC 662820899945

Packages

1 - UNIT - 1