![bram21375c342](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142900530.jpg?preset=medium)
W H BRADY 0.645 inch x 7 ft BMP21 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeves
Description
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.• 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification• Fade-resistant and smudge-proof for superior aesthetic appearance• Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C)• All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
Brand Name | Brady | Sub Brand | BMP®21, PermaSleeve® |
Item Name | Heat Shrink Wire Marker | Type | Unprinted |
Shrink Ratio | 3:1 | Cable Size | 12-4 AWG |
Material | B-342 Heat Shrink Polyolefin | Color | White |
Length | 0.645 in | Width | 9.54 mm |
Legend Color | Black | Temperature Rating | -94 to 267 °F |
For Use With | BMP 21 PLUS Portable Thermal Transfer Label Printer | Includes | (1) 7 ft Continuous Roll |
Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed | Application | For Cable and Wire Marking, Panel Labeling |
UPC | 662820899969 |
Packages
1 - UNIT - 1 |