Abbotsford
bram51871342

W H BRADY M5-187-1-342 PERMASLEEVE LABEL MARK20-10 AWG USE W BMP51&53

Price $128.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M5-187-1-342

Description

PermaSleeve® Heat-Shrink Labels Polyolefin 0.335"H x 1"W BK/WT 0.187"Dia


Specialized — Designed specifically for rigorous cable and wire marking applications

Durable — Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil

Efficient — Fast shrinking to save installation time and cost

Easily Identifiable — Made with a crisp, clear identification surface that’s resistant to abrasions and fading

Certified — UL Recognized to UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531, MIL-STD-202

For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Brand Name Brady Sub Brand PermaSleeve®
Item Name Heat Shrink Label Type Chemical-Resistant, Weather-Resistant, Matte
Shrink Ratio 3:1 Cable Size 20-10 AWG
Material B-342 Polyolefin Color Black on White
Length 0.335 in Width 1 in
Temperature Rating -67 to 275 °F For Use With BMP51 and BMP53 Thermal Transfer Printers
Standards RoHS Compliant with Directive 2011/65/EU and 2015/86 Application For Cable Labelling and Wire Labelling
UPC 888434592809

Packages

1 - UNIT - 1