W H BRADY 1.015 inch x 0.439 inch Brady PermaSleeve Wire Marker Sleeves
Description
PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the BMP71 Label Printer.
Specifications
Brand Name | Brady | Sub Brand | BMP®71, PermaSleeve® |
Item Name | Heat Shrink Wire Marker | Type | Single-Sided Printable, Self-Extinguishing |
Shrink Ratio | 3:1 | Cable Size | 16-8 AWG |
Material | B-342 Heat Shrink Polyolefin | Color | White |
Length | 0.439 in | Width | 1 in |
Number of Labels | 100 | Temperature Rating | -94 to 267 °F |
For Use With | BMP 71 Thermal Transfer Label Printer | Standards | ASTM D2671, ASTM E162, ASTM E662, ASTM G155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed |
Application | For Cable and Wire Marking, Panel Labeling | UPC | 662820800583 |
Packages
1 - UNIT - 1 |