
W H BRADY PSPT-187-1-WT TLS 2200®/TLS PC Link® PermaSleeve® Wire Marker Sleeve
Description
PermaSleeve® heat shrinkable wire marker sleeve for the TLS 2200® TLS-PC Link® thermal transfer portable printers. Polyolefin. Matte finish.
Specifications
Brand Name | Brady | Sub Brand | BMP®71, TLS 2200®, PermaSleeve® |
Item Name | Heat Shrink Wire Marker | Type | Roller Shape |
Shrink Ratio | 3:1 | Cable Size | 18-12 AWG |
Material | B-342 Heat Shrink Polyolefin | Color | White |
Length | 0.335 in | Width | 1 in |
Number of Labels | 100 | Mounting Type | Plug-in |
Temperature Rating | -94 to 267 °F | For Use With | BMP 71 Thermal Transfer Label Printer, TLS 2200, TLS-PC LINK Thermal Labeling System |
Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed | Application | For Cable and Wire Marking, Panel Labeling |
UPC | 662820184584 |
Packages
1 - UNIT - 1 |