![brapspt3751wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139082943.jpg?preset=medium)
W H BRADY 1.015 inch x 0.645 inch Brady PermaSleeve Heat-Shrink Polyolefin, White
Description
Permasleeveheat Shrinkable Wire Marker Sleeves For The Tls 2200& Tls-pc Link™TLS 2200® Wire & Cable Materials: B-342 PermaSleeve® Single-Sided Polyolefin Wire Marking Sleeves; 3:1 heat shrinkable sleeve fits snuggly around wire for identification and protection. Fade resistant; and flame retardant. Meets the following material and physical property specifications: SAE-AMS-DTL-23053/5C (Class 1); SAE-AS-81531; MIL-STD-202; RoHS Compliant; UL Recognized; Tested per:ASTM E162, ASTM E662
Specifications
Brand Name | Brady | Sub Brand | BMP®71, TLS 2200®, PermaSleeve® |
Item Name | Heat Shrink Wire Marker | Type | Tubing, Single-Sided, Printable, Roll, Self-Extinguishing |
Shrink Ratio | 3:1 | Cable Size | 12-6 AWG |
Material | B-342 Polyolefin | Color | White |
Length | 0.645 in | Width | 1 in |
Number of Labels | 100 | Mounting Type | Plug-In |
Temperature Rating | -94 to 267 °F | For Use With | BMP71, TLS 2200®, TLS-PC LINK™ Thermal Transfer Label Printer |
Includes | Label Space | Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-Standard-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed |
Application | For Cable and Wire Marking, Panel Labeling | UPC | 662820184607 |
Packages
1 - UNIT - 1 |