W H BRADY WMS-117-321 I.D. PRO® Plus, LS2000 & BradyMarker® XC Plus Printer BradySleeve® Wire Marker Sleeves
Description
BradySleeve™ Heat Shrinkable Wire Marker Sleeves for the I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus printers.
Specifications
Brand Name | Brady | Sub Brand | BradyMarker™ |
Item Name | Heat Shrink Wire Marker | Type | Single-Sided Printable, Self-Extinguishing |
Cable Size | 18-12 AWG | Material | B-321 Polyolefin |
Color | White | Length | 0.35 in |
Width | 1-1/2 in | Number of Labels | 500 |
Temperature Rating | -40 to 248 °F | For Use With | BradyMarker® XC Plus Thermal Transfer Label Printer |
Standards | ASTM D882, ASTM D1000, ASTM G155, MIL-M-81531, MIL-Standard-202 | Application | For Cable and Wire Marking, Panel Labeling |
UPC | 662820325376 |
Packages
1 - UNIT - 1 |