
W H BRADY 1.015 inch x 0.335 inch Brady IDXPERT PermaSleeve Wire Marker Sleeve
Description
PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the IDXPERT™ printer. Sleeves are Kitted Style (individually pre-cut). Converting from a XPERT model printer to a BMP51 Printer? If so, the equivalent M-Series for this XPERT cartridge is M-187-1-342.
Specifications
Brand Name | Brady | Sub Brand | PermaSleeve® |
Item Name | Heat Shrink Wire Marker | Type | Roller Shape |
Shrink Ratio | 3:1 | Cable Size | 18-12 ga |
Material | B-342 Heat Shrink Polyolefin | Color | White |
Length | 0.335 in | Width | 1 in |
Number of Labels | 100 | Legend Color | Black |
Temperature Rating | -94 to 275 °F | For Use With | Idxpert Thermal Transfer Handheld Label Maker |
Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed | Application | For Cable and Wire Marking |
UPC | 662820600701 |
Packages
1 - UNIT - 1 |