
W H BRADY XPS-187-CONT Brady PermaSleeve Label, Black on White
Description
PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the IDXPERT™ printer. Sleeves are Continuous Style (cut-to-length by user). Converting from a XPERT model printer to a BMP41 or BMP51 Printer? If so, the equivalent M-Series for this XPERT cartridge is MC-187-342.
Specifications
Brand Name | Brady | Sub Brand | Idxpert™, PermaSleeve® |
Item Name | Heat Shrink Wire Marker | Type | Roller Shape |
Shrink Ratio | 3:1 | Cable Size | 18-12 AWG |
Material | B-342 Heat Shrink Polyolefin | Color | White |
Length | 0.335 in | Width | 2.44 mm |
Legend Color | Black | Temperature Rating | -94 to 267 °F |
For Use With | Idxpert Thermal Transfer Handheld Label Maker | Includes | (1) 8 ft Continuous Roll |
Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed | Application | For Cable and Wire Marking, Panel Labeling |
UPC | 662820643036 |
Packages
1 - UNIT - 1 |