
W H BRADY 1.015 inch x 0.645 inch Brady IDXPERT PermaSleeve Wire Marker Sleeves
Description
Permasleeve Heat Shrinkable Wire Marker Sleeves For The Idxpert™ Printer. Sleeves Are Continuous Style (cut-to-length By User). BMP®21 Wire & Cable Material; B-342 PermaSleeve® PS Polyolefin Wire Marking Sleeves; 3:1 heat shrinkable sleeve fits snuggly around wire for identification and protection. Fade resistant and flame retardant. Meets the following material and physical property specifications: SAE-AMS-DTL-23053/5 (Class 1); SAE-AS-81531; MIL-STD-202; RoHS Compliant; UL Recognized; Tested per: ASTM E162 and ASTM E662
Specifications
Brand Name | Brady | Sub Brand | PermaSleeve® |
Item Name | Heat Shrink Wire Marker | Type | Heat Shrink Tubing |
Shrink Ratio | 3:1 | Cable Size | 12-6 AWG |
Material | B-342 Heat Shrink Polyolefin | Color | Black on White |
Length | 0.645 in | Width | 1 in |
Number of Labels | 100 | Mounting Type | Plug-in |
Temperature Rating | -94 to 275 °F | For Use With | Idxpert Thermal Transfer Handheld Label Maker |
Standards | ASTM D2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed | Application | For Cable and Wire Marking |
UPC | 662820600879 |
Packages
1 - UNIT - 1 |