
PANDUIT 0.34 inch x 1 inch H100X034H1T-B Military-Grade Polyolefin Heat-Shrink Label, White
Description
The H100X034H1T-B Military-Grade Polyolefin Heat-Shrink Label is single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. Shrink ratio 3:1. 0.34" x 1" (8.6 mm x 25.4 mm). Color White.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Code |
Item Name | Heat Shrink Wire/Cable Label | Type | 2-Side, Pre-Cut |
Shrink Ratio | 3:1 | Cable Size | 18-12 AWG |
Material | Military Grade Polyolefin | Color | White |
Length | 0.34 in | Width | 1 in |
Legend | OUTPUT: 001 | Number of Labels | 5000 |
Mounting Type | Plastic Carrier | Legend Color | Black |
Temperature Rating | -67 to 275 °F | For Use With | Thermal Transfer and Dot Matrix Printer |
Standards | RoHS Complaint, Military Specification MIL-M-81531 and MIL-STD-202F and MIL-STD-883E, UL 224, AMS-DTL-23053/5C (Class 1 and Class 3) | UPC | 074983522255 |
Packages
1 - UNIT - 1 |