ABB EZ-1230C-MP 1/2" Label Printer Tape Poly, Matallic
Description
Thermal label printer tapes. Perfect for general labeling on flat or textured surfaces, these labels also come with EZ-Peel split backs and industrial-strength adhesive.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Wire Marker Label | Material | Metallic Polyester |
Length | 30 ft | Width | 1/2 in |
Series/Model | EZL500 | For Use With | Thermal Label Pinter, Flat or Textured Surfaces |
Includes | EZ-Peel Split Back | Standards | California Proposition 65 Warning, ECCN: EAR99, EU RoHS Compliant |
Application | For General Labeling | UPC | 786209916723 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |