ABB EZ-1410C-WHS 1/4" Label Heat Shrink, White
Description
Heat shrink white label.
Specifications
Brand Name | ABB | Item Name | Heat Shrink Label |
Shrink Ratio | 3:1 | Material | Heat Shrink Polyolefin |
Color | White | Width | 1/4 in |
For Use With | EZL500 Thermal Label Printer | Standards | MIL-DTL-23053/5 Classes 1 and 3 Standards, Lead Free/RoHS Compliant |
Application | For Automotive Infotainment and Cluster Industrial Pro Audio, Video and Signage Personal Electronics Gaming | UPC | 786209926531 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |