ABB EZ-3810C-YHS 3/8" Label Heat Shrink, Yellow
Description
Heat shrink yellow label.
Specifications
Brand Name | ABB | Item Name | Heat Shrink Label |
Shrink Ratio | 3:1 | Material | Heat Shrink Polyolefin |
Color | Yellow | Width | 3/8 in |
For Use With | EZL500 Thermal Label Printer | Standards | MIL-DTL-23053/5 Classes 1 and 3 Standards |
UPC | 786209926562 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |