ABB 1/4 inch x 5 ft E-Z-Code Heat-Shrink Polyolefin Label, Yellow
Description
E-Z-CODEĀ® heat shrink cable marker.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Heat Shrink Wire Marker | Type | Roller Shape, Plug-in |
Cable Size | 16-10 AWG | Material | Plastic |
Color | Yellow | Length | 5 ft |
Width | 6.35 mm | UPC | 786210949093 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 1800 - UNIT = 1800 |