![tabezyhs38](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139421714.jpg?preset=medium)
ABB 3/8 inch x 5 ft E-Z-Code Heat-Shrink Polyolefin Label, Yellow
Description
E-Z-CODEĀ® heat shrink cable marker.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Heat Shrink Wire Marker | Type | Roller Shape, Plug-in |
Cable Size | 14-6 AWG | Material | Plastic |
Color | Yellow | Length | 5 ft |
Width | 3/8 in | UPC | 786210949086 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 1800 - UNIT = 1800 |