![brabmp21plusbatt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153363614.jpg?preset=medium)
W H BRADY BMP21-PLUS-BATT BMP21-PLUS Rechargeable Li-ION Battery Pack
Description
Get longer battery life and save money on AA batteries with this rechargeable Li-ION battery for BMP®21-PLUS and BMP®21-LAB printers.• Package includes spare Printer Battery only (label printer and charger sold separately)• Long battery life - prints at least 2000 2 in. (50.8mm) long labels per charge (note: battery must charge outside of printer using AC Adaptor)• Use AC adapter/charger unit (not included) to charge battery• Enables cordless printer operation so you can print labels where you need them, when you need them
Specifications
Brand Name | Brady | Sub Brand | BMP®21 Printer Accessory |
Item Name | Battery Pack | Type | Rechargeable Lithium-Ion |
Color/Finish | Gray | Dimensions | 4 in L x 1-27/32 in W x 3-1/4 in H |
For Use With | BMP 21 PLUS Portable Label Printer | Standards | RoHS Compliant |
Application | For Data Communications Labeling, General and Industrial Labeling, Panel Identification, Wire and Cable Marking, Facility, Safety and Maintenance Identification, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Laboratory Identification, Lean/5S Labeling | UPC | 754473928537 |
Packages
1 - UNIT - 1 |