Abbotsford
bram210ac

W H BRADY M210-AC M210 AC ADAPTER - NORTH AMERICA

Price $101.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M210-AC

Description

M210 / BMP21 Printer Accessory - AC Adapter - NA


Package includes an AC adapter/charger (printer and battery pack sold separately)

Power supply voltage: 110 V

Power supply formatted for North America

Specifications

Brand Name Brady Item Name AC Adapter
Voltage Rating 110 V Color/Finish Black
For Use With M210 Handheld Label Maker UPC 888434587836

Packages

1 - UNIT - 1