W H BRADY M-AC-110937 BMP21 Series AC Adapter - North America
Description
This AC Adaptor allows you to power your printer without the need for recharging or replacing used batteries.• Package includes the AC Adaptor (printer sold separately)• For use with BMP®21 Series Label Printers (including original BMP21, BMP21-PLUS and BMP21-LAB), as well as IDXpert™ and LabXpert™ Label Printers• Power supply formatted for North America• With an AC power adapter on hand, you can be sure your printer is in optimal working condition when you need it the most
Specifications
Brand Name | Brady | Sub Brand | BMP®21 |
Item Name | AC Adapter | Type | AC Adapter - North America |
Voltage Rating | 120 VAC, 9 VDC | Fixing Type | Plug-In |
Color | Black | For Use With | BMP®21 LAB Label Printer, BMP®21 Labeler, BMP®21 Plus Portable Label Printer, IDXPERT™ Handheld Label Maker, LABXPERT™ Handheld Label Maker |
UPC | 662820900078 |
Packages
1 - UNIT - 1 |