Abbotsford
brab30r10000

W H BRADY B30-R10000 ToughWash® Printer Ribbon R10000 Series Cartridge 4.33 in Wx 200 ft L

Price $320.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:B30-R10000

Description

Drop & Click print ribbons for quick and easy supply changes. Ribbons are tough, smear-proof that produce long-lasting printed text. Print can withstand years in industrial areas and outdoor conditions. No calibrating, no threading, no waste, no hassles.


Self-contained ribbon cartridges are easy to replace eliminating the hassle of printer calibration and ribbon threading

R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance

Tough, smear-proof ribbon produces long lasting printed text that can withstand years in industrial areas and outdoor conditions

Self-contained B30 Series cartridges drop straight into the printer with a "click"

Specifications

Brand Name Brady Sub Brand ToughWash®
Item Name Printer Ribbon Type R10000 Series Cartridge
Length 200 ft Width 4.33 in
Color Black For Use With BBP 31 Sign and Label Printer, BBP 33 Label Printer, BBP 35 Multi-Color Sign and Label Printer, BBP 37 Color and Cut Sign and Label Printer, BBP 30 Label Printer
UPC 754473211684

Packages

1 - UNIT - 1