![brab30r6000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/143033750.jpg?preset=medium)
W H BRADY B30-R6000 B30 Series Printer Ribbon R6000 Series Cartridge 4.33 in Wx 200 ft L
Description
Drop & Click print ribbons for quick and easy supply changes. Brady Series R6000 thermal transfer ribbon is a resin formulation which offers excellent solvent and scratch resistance and high heat resistance when used with the appropriate Brady material.
Specifications
Brand Name | Brady | Sub Brand | B30 Series |
Item Name | Printer Ribbon | Type | R6000 Series Cartridge |
Length | 200 ft | Width | 4.33 in |
Color | Black | For Use With | BBP 31 Sign and Label Printer, BBP 33 Label Printer, BBP 35 Multi-Color Sign and Label Printer, BBP 37 Color and Cut Sign and Label Printer, BBP 30 Label Printer |
UPC | 754473211776 |
Packages
1 - UNIT - 1 |