![bram71r6000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142900772.jpg?preset=medium)
W H BRADY M71-R6000 Printer Ribbon R6000 Series Cartridge 2 in Wx 150 ft L
Description
High density ribbon with excellent solvent resistance, high heat resistance, and super scratch resistance.
Specifications
Brand Name | Brady | Item Name | Printer Ribbon |
Type | R6000 Series Cartridge | Length | 150 ft |
Width | 2 in | Color | Black |
For Use With | BMP 71 Label Printer | UPC | 662820924128 |
Packages
1 - UNIT - 1 |