
W H BRADY R6210 R6210 Series TLS 2200® & TLS-PC Link™, Black
Description
Ribbon size is 2" x 75' (50.80 mm x 22.4 m)
Specifications
Brand Name | Brady | Sub Brand | TLS 2200® Thermal Labeling System Printer Ribbon |
Item Name | Printer Ribbon | Type | R6210 Series Cartridge |
Length | 75 ft | Width | 2 in |
Color | Black | For Use With | TLS-PC Link, TLS 2200 Thermal Labeling System |
UPC | 662820185604 |
Packages
1 - UNIT - 1 |