
PANDUIT 4.25 inch x 300 ft Transfer Ribbon
Description
Printer ribbon for use with TDP43ME heat shrink, self-laminating, Turn-TellĀ®, tan polyimide, and vinyl cloth labels comes in black hybrid. It is 300' (91.4 m) long and 4.25" (108 mm) wide. It comes in packages of 1.
Specifications
Brand Name | Panduit | Item Name | Thermal Transfer Ribbon |
Type | Coloured | Length | 300 ft |
Width | 4-1/4 in | Color | Black |
Temperature Rating | 41 - 95° F | Packaging Quantity | 1/Pack |
For Use With | TDP43ME Thermal Transfer Desktop Printer | Application | NA |
UPC | 074983334698 |
Packages
1 - UNIT - 1 | 2 - UNIT - (2) |