Abbotsford
brabmp41

W H BRADY BMP41 BMP41 Label Printer

Price $748.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:BMP41

Description

The BMP®41 Portable Label Printer is a mid-range handheld labeling solution that can print die-cut or continuous labels up to 1 in. wide and up to 250 labels per day.• A rugged printer build to withstand harsh conditions with additional protection to survive falls of up to six feet high• With an ergonomic design, long rechargeable battery life, and easy-to-use features, this printer is engineered for the worker on-the-go• Quick-load, drop-in cartridges up to 1 in. wide for quick supply change and automatic label formatting• Large 2.6 inch graphical LCD display with backlight to see exactly what you're printing

Specifications

Brand Name Brady Sub Brand BMP®41
Item Name Label Printer Type Printer
Display LCD Backlit Graphics Print Resolution 300 dpi
Maximum Print Speed 1.3 in/s Power Source NiMH Battery
Print Method Thermal Transfer Connectivity USB
Memory 48 MB Dimensions 6 in W x 3.6 in D x 6 in H
Weight 2.85 lb Warranty 2 yr
For Use With M Series Cartridges Includes AC Adapter, Battery Pack, Brady CD, Cartridge, Hard Case, Product CD, Quick Start Guide, USB Cable
Standards FCC Part 15 Class A Compliant Application Audio/Visual Labeling, Cable and Wire Marking, Data Communications Labeling, Cable and Wire Marking, Facility ID, General and Industrial ID, Industrial ID, Maintenance Labeling, Panel Labeling, Safety Labeling, Cable and Wire Marking
UPC 754473926144

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok