Abbotsford
brabmp71

W H BRADY BMP71 Brady BMP71 Label Printer

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:BMP71

Description

The BMP71 Label Printer is a portable printer with an impressive variety of features, label materials and design options. Whether you need 1/4" self-laminating wire marker labels or 2" wide vinyl pipe marker labels, this labeler can do it all! With a print speed of 1.5" per second, the BMP71 Label Printer can help you make labels faster and more efficiently than before. Its top features include built-in label design wizards, storage space for over 100,000 label files, and a large, full color graphical screen that shows you exactly what your label will look like. The BMP71 Label Printer had more than 400 different labels options for a variety of applications, including workplace safety labels, wire and cable markers, patch panel labels, die cut labels, flags, tags, arc flash labels, visual workplace labels, barcode labels, equipment ID, labels for bins, racks and shelves, 5S labels, facility identification and more. Inlcudes: BMP71 Printer, Hardsided carrying case, Battery Pack, AC adapter/battery charger (Charges in approx 4 hrs with machine off), USB cable, TLS2200/HandiMark label roll adapter, Cleaning card and swab, Product CD, Quick Start Guide, (1) M71-R6000 black ribbon, and (1) M71-31-423 die cut label Now's your chance to try the BMP71 Portable Label Printer - risk free with our new 30-Day Money Back Guarantee Program. The BMP®71 Label Printer is a trademark of Brady Worldwide, Inc.

Specifications

Brand Name Brady Sub Brand BMP®71
Item Name Label Printer Type Portable
Display LCD Print Resolution 300 dpi
Maximum Print Speed 1.5 in/s Power Source Rechargeable Battery
Print Method Thermal Transfer Connectivity USB
Memory 200 MB Dimensions 9.5 in W x 4.6 in D x 13 in H
Weight 5.42 lb Warranty 2 yr
For Use With Bulk M71 Series (BM71-, BM71C-), Bulk Tags (BPTL-), M71 Series (M71-, M71C-, M71EP-, M71FP-, M71FT-) Cartridges Includes AC Adapter/Battery Charger, Battery Pack, Cleaning Card/Swab, Hardsided Case, M71-31-423 Die Cut Labels and/or M71C-2000-580-WT Labels, M71-R6000 Black Ribbon, Product CD, Quick Start Guide, TLS 2200/HandiMark Label Roll Adapter, USB Cable
Standards FCC Part 15 Class A Compliant Application For Cable and Wire Marking, Circuit Board Marking, Facility ID, General and Industrial ID, Healthcare ID, Barcode Labeling, Industrial ID, Laboratory ID, Lockout Tagout Labeling, Plant Maintenance, Cable and Wire Marking
UPC 662820801825

Packages

1 - UNIT - 1